Weather Meter RH Calibration Kit
Mfr # 0802
Zoro # G3941971
product price: $85.39
/ea
Free Shipping & Returns
Key Features
Includes
(1) Magnesium Chloride Salt Container, (1) Sodium Chloride Salt Container, (3) Clear, Sealable Containers
Sample Humidity
33%, 74%
Compatible Manufacturer Model Number
All 5000 Series Kestrel Meters, All Discontinued 4000 Series Kestrel Meters, Kestrel 3000, Kestrel 3500
Number of Pieces
6
Product Type
Humidity Meter Calibration Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0802
Zoro #
G3941971
UPC #
730650000098
Country of Origin
United States
Details
Item
Weather Meter RH Calibration Kit
Includes
(1) Magnesium Chloride Salt Container, (1) Sodium Chloride Salt Container, (3) Clear, Sealable Containers
Sample Humidity
33%, 74%
Compatible Manufacturer Model Number
All 5000 Series Kestrel Meters, All Discontinued 4000 Series Kestrel Meters, Kestrel 3000, Kestrel 3500
Number of Pieces
6
Product Type
Humidity Meter Calibration Kit
Function
Verification and Calibration of Humidity Probes
Compatible with Manufacturer Part Number
All 5000 Series Kestrel Meters, All Discontinued 4000 Series Kestrel Meters, Kestrel 3000, Kestrel 3500
Description
Weather Meter RH Calibration Kit, Number of Pieces 6, Compatible Manufacturer Model Number All 5000 Series Kestrel Meters, All Discontinued 4000 Series Kestrel Meters, Kestrel 3000, Kestrel 3500, Product Type Humidity Meter Calibration Kit, Sample Humidity 33 Percent, 74 Percent, Includes (1) Magnesium Chloride Salt Container, (1) Sodium Chloride Salt Container, (3) Clear, Sealable Containers, Function Verification and Calibration of Humidity Probes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.