Shop KESTREL
See all product information
Create Account
WiFi Weather Station
- Mfr # 0600WM
- Zoro # G522965099
product price:Â
$
1,455.99
/ea
Free Shipping & Returns
Key Features
Series
KestrelMet
Data Update Frequency
2 sec
Air Velocity Measured - Minimum
1 mph
Transmission Range - Maximum
1,000 ft
Includes
Sensors, Weather Station
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0600WM
- Zoro #
- G522965099
- UPC #
- 730650005352
- Country of Origin
- United States
- Series
- KestrelMet
- Data Update Frequency
- 2 sec
- Air Velocity Measured - Minimum
- 1 mph
- Transmission Range - Maximum
- 1,000 ft
- Includes
- Sensors, Weather Station
- Air Velocity Measured - Maximum
- 145 mph
- Temperature Measurement Resolution
- 0.1 Degrees
- Weather Element Measured
- Barometric Pressure, Relative Humidity, Temperature and Rainfall, Wind Speed and Direction
- Humidity Measurement - Maximum
- 100 %
- Humidity Measurement - Minimum
- 0 %
- Includes Data Logging
- No Data Logging Included
- Temperature Measurement - Maximum
- 140 Degrees F
- Item
- WiFi Weather Station
- Temperature Measurement Accuracy
- +/- 0.45 Degrees F
- Wireless Signal Strength
- 2.4 GHz
Description
WiFi Weather Station, Series KestrelMet, Display Screen Type Not Applicable, Data Update Frequency 2 sec, Includes Sensors, Weather Station
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.