
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5 CONTROL POLE
Zoro #
G802693742
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
61.7
Outside Diameter
2.36
Overall Width
1.3
Overall Height
1.1
Description
5'L Animal Control Pole can be used on any sized dog, reptile, raccoon and more. High-quality animal control pole has an extra-strong braided and coated wire-rope cable that will not harm the animal. Made from strong, durable and lightweight tempered aluminum, with long grips for easy use at any length. The automatic locking head swivels 360° to prevent the cable from kinking and has tooth guards down the sides to prevent damage to the animal. Quick-release knob at the bottom of the 5'L handle releases the animal quickly when needed. Weighs 2.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.