Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet

  • Mfr # 170PE

  • Zoro # G7576928


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
20 Gauge White Baked Enamel Steel
Depth
4.5
Height
36
Mounting Type
Recessed
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170PE
Zoro #
G7576928
UPC #
691964001327
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
12" x 36" x 4 1/2"
Depth
4.5
Height
36
Width
12
Manufacturers Warranty Length
1 Year

Details

Item
Medicine Cabinet
Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Number of Shelves
4
Wall Opening
10" x 34.25" x 3.125"
Number of Doors
1
Mirror Style
Polished Edge Mirror
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
Hinge Style
Full Length Piano Hinge
Projection (in.)
1 1/2"

Description

Deluxe Recssed Plshd Edge Mirror 10x34x3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.