Zoro Homepage

12" x 36" Deluxe Surface Mounted Beveled Edge Medicine Cabinet

  • Mfr # 170BV-SM

  • Zoro # G7576961


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
20 Gauge White Baked Enamel Steel
Number of Shelves
4
Number of Doors
1
Depth
4 1/4"
Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170BV-SM
Zoro #
G7576961
UPC #
691964010459
Country of Origin
China

Dimensions

Width
12"
Height
36"
Depth
4 1/4"
Manufacturers Warranty Length
1 Year

Details

Material
20 Gauge White Baked Enamel Steel
Number of Shelves
4
Number of Doors
1
Item
Medicine Cabinet
Mounting Type
Surface Mounted
Cabinet Door Type
Beveled Edge
Mirror Style
Beveled Edge Mirror
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant

Description

Deluxe Surface Full Length Piano Hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.