Zoro Homepage

13" x 36" Euroline Surface Mounted Beveled Edge Medicine Cabinet

  • Mfr # 121BV-SM

  • Zoro # G7576270


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Number of Doors
1
Depth
3 1/4"
Material
20 Gauge White Baked Enamel Steel
Width
13 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121BV-SM
Zoro #
G7576270
UPC #
691964000207
Country of Origin
China

Dimensions

Depth
3 1/4"
Width
13 1/2"
Height
36"
Manufacturers Warranty Length
1 Year
Overall Size
13-1/2" x 36" x 3-1/4"

Details

Item
Medicine Cabinet
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
1
Material
20 Gauge White Baked Enamel Steel
Cabinet Door Type
Beveled Edge
Resistance Type
Rust Resistant
Hinge Style
European style cabinet hinges
Shelf Material
1/4" Tempered Glass
Mirror Style
Beveled Edge Mirror
Mount Type
Surface Mount

Description

Surface Mtd Euroline-Beveled Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.