Zoro Homepage

14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet

  • Mfr # 160PE-SM

  • Zoro # G7576970


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Depth
4 1/4"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Height (In.)
20"
Width (In.)
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160PE-SM
Zoro #
G7576970
UPC #
691964010152
Country of Origin
China

Dimensions

Depth
4 1/4"
Height (In.)
20"
Width (In.)
14"
Manufacturers Warranty Length
1 Year
Depth (in.)
4.25
Width (in.)
14
Height (in.)
20

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Item
Medicine Cabinet
Number of Shelves
2
Number of Doors
1
Wall Opening
17" x 22 1/2" x 3 1/8"
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Mirror Style
Polished Edge Mirror

Description

Deluxe Surface Mtd Polished Edge Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.