Zoro Homepage

14" x 30" Surface Mounted Beveled Edge Corner Medicine Cabinet

  • Mfr # CMC-1430BV

  • Zoro # G8456729


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
14"
Body Material
20 Gauge White Baked Enamel Steel
Depth (In.)
9"
Number of Shelves
2
Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC-1430BV
Zoro #
G8456729
UPC #
691964002775
Country of Origin
China

Dimensions

Width (In.)
14"
Height (In.)
30"
Depth (In.)
9"
Depth (in.)
9
Width (in.)
14
Height (in.)
30

Details

Item
Corner Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Number of Shelves
2
Mounting Type
Surface Mounted
Number of Doors
1
Wall Opening
28" x 28 1/4" x 3 1/8"
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
Mirror Style
Beveled Edge Mirror
Hinge Style
Full Length Piano Hinge
Product Type
Corner Medcne Cabinet,Beveled,14"Wx30"H

Description

Corner Medcne Cabinet,Beveled,14 In.Wx30 In.H, Width (In.) 14 in, Height (In.) 30 in, Depth (In.) 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.