Zoro Homepage

16" x 20" Stainless Steel Washroom Mirror

  • Mfr # SSF-1620

  • Zoro # G3647646


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Stainless steel
Depth
1/16"
Body Material
Bright Annealed Stainless Steel
Mounting Type
Surface Mounted
Mirror Surface
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF-1620
Zoro #
G3647646
UPC #
-
Country of Origin
China

Dimensions

Depth
1/16"
Width (In.)
16"
Depth (In.)
1/16 in
Height (In.)
20"
Overall Width
16 in
Overall Height
20 in
Height (in.)
20
Depth (in.)
0.0625
Width (in.)
16
Overall Depth
1/8 in

Description

Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 20 in, Overall Width 16 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Not Applicable, Overall Depth 1/8 in, Resistance Properties Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.