16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror
Mfr # TPMA-1622
Zoro # G8517232
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Type
Shatter-resistant
Depth
1/2"
Body Material
Galvanized Stainless Steel
Frame
Stainless Steel
Mounting Type
Theft Proof Surface Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPMA-1622
Zoro #
G8517232
UPC #
-
Country of Origin
China
Dimensions
Depth
1/2"
Width (In.)
16"
Height (In.)
22 1/4"
Depth (In.)
1/2 in
Overall Width
16 in
Thickness
1/8 in
Overall Height
22 1/2 in
Width (in.)
16
Depth (in.)
0.5
Height (in.)
22.25
Overall Depth
1/2 in
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 22 1/2 in, Overall Width 16 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Not ADA Compliant, Product Type Bathroom Mirror, Frame Material Galvanized Steel, Includes Mounting Hardware Yes, Overall Depth 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.