Zoro Homepage

16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet

  • Mfr # 672

  • Zoro # G5926897


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Type
Recessed
Body Material
White high impact injection molded polystyrene
Mirror Surface
Glass
Height (In.)
22 3/16 in
Depth (In.)
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672
Zoro #
G5926897
UPC #
691964010978
Country of Origin
China

Dimensions

Width (In.)
16 1/4 in
Height (In.)
22 3/16 in
Depth (In.)
3 5/8 in
Overall Width
16 1/4 in
Overall Height
22 1/4 in
Width (in.)
16.25
Height (in.)
22.1875
Depth (in.)
3.625
Mirror Width
15 3/4 in
Mirror Depth
1/8 in
Overall Depth
3 5/8 in
Cabinet Depth
2 7/8 in
Mirror Height
21 3/4 in

Details

Item
Medicine Cabinet
Type
Recessed
Body Material
White high impact injection molded polystyrene
Frame
Chrome
Mirror Surface
Glass
Number of Shelves
3
Mounting Type
Recessed
Number of Doors
1
Includes
Polystyrene Shelf
Shape
Rectangular
Wall Opening
14" x 18" x 2.875"
Hinge Style
Piano Hinge
Resistance Type
Rust Proof
Projection (in.)
3/4"
Shelf Material
Plastic
Mirror Style
Bright Annealed Stainless Steel Frame
Frame Finish
Bright Annealed
Frame Material
Stainless Steel
Resistance Properties
Rust Resistant
ADA Compliant
No

Description

Medicine Cabinet, ADA Compliant No, Cabinet Depth 2 7/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 21 3/4 in, Mirror Surface Glass, Mirror Width 15 3/4 in, Overall Depth 3 5/8 in, Overall Height 22 1/4 in, Overall Width 16 1/4 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Includes Polystyrene Shelf, Mounting Type Recessed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.