Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet

  • Mfr # 171BV

  • Zoro # G7577077


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Mounting Type
Recessed
Number of Doors
1
Depth
4.5
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
171BV
Zoro #
G7577077
UPC #
691964001365
Country of Origin
China

Dimensions

Depth
4.5
Width
16
Height
22
Size
16" x 22" x 4-1/2"
Manufacturers Warranty Length
1 Year
Size (Width x Height x Depth)
16" x 22" x 4 1/2"

Details

Item
Medicine Cabinet
Number of Shelves
2
Mounting Type
Recessed
Number of Doors
1
Material
20 Gauge White Baked Enamel Steel
Wall Opening
14" x 18.25" x 3.125"
Mirror Style
Beveled Edge Mirror
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Projection (in.)
1 1/2"
Hinge Style
Full Length Piano Hinge
Door Style
Beveled Edge
Mount Type
Recessed

Description

Deluxe Rcssd Beveled Edge Mirror 14x18x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.