
16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet
Mfr # 172PE
Zoro # G7577007
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Width
16
Depth
4.5
Height
22
Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172PE
Zoro #
G7577007
UPC #
691964001457
Country of Origin
China
Dimensions
Size (Width x Height x Depth)
16" x 22" x 4 1/2"
Width
16
Depth
4.5
Height
22
Manufacturers Warranty Length
1 Year
Details
Item
Medicine Cabinet
Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Number of Shelves
2
Wall Opening
14" x 20.25" x 3.125"
Projection (in.)
1 1/2"
Resistance Type
Rust Resistant
Mirror Style
Polished Edge Mirror
Shelf Material
1/4" Tempered Glass
Hinge Style
Full Length Piano Hinge
Number of Doors
1
Description
Deluxe Recssed Plshd Edge Mirror 14x20x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.