Zoro Homepage

16" x 22" Euroline Flush Mounted Polished Edge Medicine Cabinet

  • Mfr # 123PE

  • Zoro # G7576243


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Flush Mount
Width
16
Height
22
Material
20 Gauge White Baked Enamel Steel
Depth
3.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123PE
Zoro #
G7576243
UPC #
691964000306
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
16" x 22" x 3 5/16"
Width
16
Height
22
Depth
3.3125
Manufacturers Warranty Length
1 Year

Details

Item
Medicine Cabinet
Mounting Type
Flush Mount
Material
20 Gauge White Baked Enamel Steel
Number of Shelves
2
Wall Opening
15" x 20.5" x 3.125"
Projection (in.)
1/4"
Number of Doors
1
Hinge Style
European style cabinet hinges
Shelf Material
1/4" Tempered Glass
Mirror Style
Polished Edge Mirror
Resistance Type
Rust Resistant

Description

Rec EurolineCab-Polished Edge Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.