Zoro Homepage

16" x 22" Euroline Surface Mounted SS Framed Medicine Cabinet

  • Mfr # 123-SM

  • Zoro # G7576471


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Number of Doors
1
Width
16"
Depth
3 1/4"
Height
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123-SM
Zoro #
G7576471
UPC #
691964000269
Country of Origin
China

Dimensions

Width
16"
Depth
3 1/4"
Height
22"
Manufacturers Warranty Length
1 Year
Overall Size
16" x 22" x 3-1/4"

Details

Item
Medicine Cabinet
Number of Shelves
2
Mounting Type
Surface Mounted
Number of Doors
1
Material
20 Gauge White Baked Enamel Steel
Cabinet Door Type
Stainless Steel Frame
Resistance Type
Rust Resistant
Hinge Style
European style cabinet hinges
Mirror Style
Bright Annealed Stainless Steel Frame
Shelf Material
1/4" Tempered Glass
Mount Type
Surface Mount

Description

SS Frame Srf Mtd Ferrari Style Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.