16" x 22" Recessed Mounted Stainless Steel Framed Round Corner Cabinet

  • Mfr # 105RSWT-REC

  • Zoro # G8456771


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Body Material
20 Gauge White Baked Enamel Steel
Height (In.)
22 in
Depth (In.)
5 in
Number of Shelves
3
Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105RSWT-REC
Zoro #
G8456771
UPC #
691964009668
Country of Origin
China

Dimensions

Width (In.)
16 in
Height (In.)
22 in
Depth (In.)
5 in
Height (in.)
22
Depth (in.)
5
Width (in.)
16

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
1
Wall Opening
14" x 18" x 3.125"
Resistance Type
Rust Resistant
Door Swing
Right
Shelf Material
Acrylic
Hinge Style
Full Length Piano Hinge
Projection (in.)
2"
Mirror Style
Round Corner Stainless Steel Frame
Product Type
Medicine Cabinet,Recessed,16" W x 22" H

Description

Medicine Cabinet,Recessed,16 In. W x 22 In. H, Width (In.) 16 in, Height (In.) 22 in, Depth (In.) 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.