Zoro Homepage

16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet

  • Mfr # 105RSWT RH

  • Zoro # G3622001


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Type
Right Hand, Round Corner Surface Mount
Width (In.)
16"
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel
Mirror Surface
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105RSWT RH
Zoro #
G3622001
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
16"
Height (In.)
22"
Depth (In.)
4 3/4"
Overall Height
22 in
Overall Width
16 in
Width (in.)
16
Depth (in.)
4.75
Height (in.)
22
Cabinet Depth
4 5/8 in
Mirror Width
15 1/2 in
Mirror Depth
1/4 in
Mirror Height
21 1/2 in
Overall Depth
4 3/4 in

Details

Item
Medicine Cabinet
Type
Right Hand, Round Corner Surface Mount
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel
Mirror Surface
Glass
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
1
Includes
(3) Adjustable Acrylic Shelves, Full Length Piano Hinge, Magnetic Bar Door Stop
Shape
Rectangular
Features
Right Hand, Round Corner Surface Mount
Shelf Material
Acrylic
Resistance Type
Rust Resistant
Mirror Style
Round Corner Stainless Steel Frame
Hinge Style
Full Length Piano Hinge
Door Swing
Right
Frame Finish
Bright Annealed
Frame Material
Stainless Steel
Resistance Properties
Rust Resistant
ADA Compliant
No

Description

Medicine Cabinet, ADA Compliant No, Cabinet Depth 4 5/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 21 1/2 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 4 3/4 in, Overall Height 22 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features Right Hand, Round Corner Surface Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.