Zoro Homepage

16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet

  • Mfr # 175-HC

  • Zoro # G7577241


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
20 Gauge White Baked Enamel Steel
Width
16"
Number of Shelves
3
Number of Doors
1
Depth
5 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-HC
Zoro #
G7577241
UPC #
691964001679
Country of Origin
China

Dimensions

Width
16"
Height
26"
Depth
5 5/8"
Manufacturers Warranty Length
1 Year

Details

Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Number of Doors
1
Item
Medicine Cabinet
Mounting Type
Recessed
Wall Opening
14" x 24" x 3.125"
Shelf Material
1/4" Tempered Glass
Door Swing
Left
Mirror Style
Bright Annealed Stainless Steel Frame
Resistance Type
Rust Resistant
Hinge Style
Full Length Piano Hinge
Projection (in.)
2 5/8"

Description

Stainless Frmed w/Tilting Mirror 14x24x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.