Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 26" Euroline Flush Mounted Polished Edge Medicine Cabinet

  • Mfr # 125PE

  • Zoro # G7576410


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
20 Gauge White Baked Enamel Steel
Width
16
Height
26
Mounting Type
Flush Mount
Depth
3.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125PE
Zoro #
G7576410
UPC #
691964000405
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
16" x 26" x 3 5/16"
Width
16
Height
26
Depth
3.3125
Manufacturers Warranty Length
1 Year

Details

Item
Medicine Cabinet
Material
20 Gauge White Baked Enamel Steel
Mounting Type
Flush Mount
Number of Shelves
3
Wall Opening
15" x 24.5" x 3.125"
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
Projection (in.)
1/4"
Mirror Style
Polished Edge Mirror
Hinge Style
European style cabinet hinges
Number of Doors
1

Description

Rec Euroline Polishd Edge 14 7/8 x241/4x31/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.