Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 26" Euroline Surface Mounted Polished Edge Medicine Cabinet

  • Mfr # 125PE-SM

  • Zoro # G7576550


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Number of Doors
1
Height
26"
Width
16"
Material
20 Gauge White Baked Enamel Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125PE-SM
Zoro #
G7576550
UPC #
691964000429
Country of Origin
China

Dimensions

Height
26"
Width
16"
Depth
3 1/4"
Manufacturers Warranty Length
1 Year
Overall Size
16" x 26" x 3-1/4"

Details

Item
Medicine Cabinet
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
1
Material
20 Gauge White Baked Enamel Steel
Cabinet Door Type
Polished Edge
Hinge Style
European style cabinet hinges
Mirror Style
Polished Edge Mirror
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Mount Type
Surface Mount

Description

Srfc Mtd Cabinet Hinges Plsh Edge Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.