Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet

  • Mfr # 105RSWT-HC-L

  • Zoro # G8456850


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
16"
Body Material
20 Gauge White Baked Enamel Steel
Mirror Surface
Glass
Depth (In.)
4 3/4"
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105RSWT-HC-L
Zoro #
G8456850
UPC #
691964000108
Country of Origin
China

Dimensions

Width (In.)
16"
Height (In.)
28"
Depth (In.)
4 3/4"
Overall Width
16 in
Overall Height
28 in
Height (in.)
28
Depth (in.)
4.75
Width (in.)
16
Cabinet Depth
4 5/8 in
Mirror Width
15 1/2 in
Mirror Depth
1/4 in
Overall Depth
4 3/4 in
Mirror Height
27 1/2 in

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Mirror Surface
Glass
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
1
Features
Acrylic Shelves
Shape
Rectangular
Mirror Style
Round Corner Stainless Steel Frame
Door Swing
Left
Resistance Type
Rust Resistant
Hinge Style
Full Length Piano Hinge
Shelf Material
Acrylic
ADA Compliant
No
Resistance Properties
Rust Resistant
Frame Material
Stainless Steel
Frame Finish
Bright Annealed

Description

Medicine Cabinet, ADA Compliant Not ADA Compliant, Cabinet Depth 4 5/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 27 1/2 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 4 3/4 in, Overall Height 28 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features Acrylic Shelves, Mounting Type Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.