Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet

  • Mfr # 105RSWT-HC-R

  • Zoro # G8456765


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
16"
Body Material
20 Gauge White Baked Enamel Steel
Height (In.)
28"
Depth (In.)
4 3/4"
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105RSWT-HC-R
Zoro #
G8456765
UPC #
691964000115
Country of Origin
China

Dimensions

Width (In.)
16"
Height (In.)
28"
Depth (In.)
4 3/4"
Depth (in.)
4.75
Width (in.)
16
Height (in.)
28

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
1
Resistance Type
Rust Resistant
Mirror Style
Round Corner Stainless Steel Frame
Door Swing
Right
Shelf Material
Acrylic
Hinge Style
Full Length Piano Hinge
Product Type
Medicine Cabinet,16" W x 28" H

Description

Medicine Cabinet,16 In. W x 28 In. H, Width (In.) 16 in, Height (In.) 28 in, Depth (In.) 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.