
16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (Discontinued)
- Mfr # 173-HCSM
- Zoro # G7577162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
173-HCSM
Zoro #
G7577162
UPC #
691964001419
Country of Origin
China
Dimensions
Width
16"
Height
30"
Depth
5 3/4"
Manufacturers Warranty Length
1 Year
Details
Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Number of Doors
1
Item
Medicine Cabinet
Mounting Type
Surface Mounted
Wall Opening
17" x 34 1/2" x 3 1/8"
Resistance Type
Rust Resistant
Mirror Style
Bright Annealed Stainless Steel Frame
Door Swing
Left
Shelf Material
1/4" Tempered Glass
Hinge Style
Full Length Piano Hinge
Description
SS Framed Mirror w/Tilting Mirror
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.