Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 30" Deluxe Surface Mounted Beveled Edge Medicine Cabinet

  • Mfr # 173BV-SM

  • Zoro # G7577101


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Depth
4 1/4"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Width (In.)
16"
Height (In.)
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173BV-SM
Zoro #
G7577101
UPC #
691964001440
Country of Origin
China

Dimensions

Depth
4 1/4"
Width (In.)
16"
Height (In.)
30"
Manufacturers Warranty Length
1 Year
Height (in.)
30
Depth (in.)
4.25
Width (in.)
16

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Item
Medicine Cabinet
Number of Shelves
3
Number of Doors
1
Wall Opening
17" x 34 1/2" x 3 1/8"
Resistance Type
Rust Resistant
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Mirror Style
Beveled Edge Mirror

Description

Deluxe Surface Mtd Beveled Edge Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.