Zoro Homepage

16" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet

  • Mfr # 173-SM

  • Zoro # G8456747


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Body Material
20 Gauge White Baked Enamel Steel
Height (In.)
30"
Depth (In.)
4 1/4"
Number of Shelves
3
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173-SM
Zoro #
G8456747
UPC #
691964001518
Country of Origin
China

Dimensions

Width (In.)
16"
Height (In.)
30"
Depth (In.)
4 1/4"
Height (in.)
30
Width (in.)
16
Depth (in.)
4.25

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Number of Shelves
3
Mounting Type
Surface Mount
Number of Doors
1
Wall Opening
28" x 34 1/4" x 3 1/8"
Mirror Style
Bright Annealed Stainless Steel Frame
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Hinge Style
Full Length Piano Hinge
Product Type
Medicine Cabinet,Stnlss Steel,16"Wx30"H

Description

Medicine Cabinet,Stnlss Steel,16 In.Wx30 In.H, Width (In.) 16 in, Height (In.) 30 in, Depth (In.) 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.