Zoro Homepage

16" x 30" Euroline Surface Mounted Polished Edge Medicine Cabinet

  • Mfr # 126PE-SM

  • Zoro # G8457009


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Body Material
20 Gauge White Baked Enamel Steel
Height (In.)
30"
Depth (In.)
3 1/4"
Number of Shelves
3
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126PE-SM
Zoro #
G8457009
UPC #
691964000559
Country of Origin
China

Dimensions

Width (In.)
16"
Height (In.)
30"
Depth (In.)
3 1/4"
Depth (in.)
3.25
Height (in.)
30
Width (in.)
16

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Mounting Type
Surface Mount
Number of Doors
1
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
Hinge Style
European style cabinet hinges
Mirror Style
Polished Edge Mirror

Description

Medicine Cabinet,Polished Edge,16 In.Wx30 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.