16" x 30" Stainless Steel Washroom Mirror
Mfr # SSF-1630
Zoro # G3691895
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Type
Stainless steel
Depth
1/16"
Body Material
Bright Annealed Stainless Steel
Mounting Type
Surface Mounted
Mirror Surface
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSF-1630
Zoro #
G3691895
UPC #
190584069613
Country of Origin
China
Dimensions
Depth
1/16"
Width (In.)
16"
Depth (In.)
1/16 in
Height (In.)
30"
Overall Height
30 in
Overall Width
16 in
Height (in.)
30
Depth (in.)
0.0625
Width (in.)
16
Overall Depth
1/8 in
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 30 in, Overall Width 16 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Not ADA Compliant, Product Type Bathroom Mirror, Frame Material Not Applicable, Overall Depth 1/8 in, Resistance Properties Rust-Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.