Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 33" Surface Mounted SS Framed Deluxe Illuminated Cabinet

  • Mfr # 173-TL

  • Zoro # G4292802


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
Width (In.)
16"
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173-TL
Zoro #
G4292802
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
16"
Height (In.)
33 5/8"
Depth (In.)
8"
Overall Height
33 5/8 in
Overall Width
16 in
Height (in.)
33.625
Cabinet Body Depth
4.3125
Door Size (in.)
16" x 30"
Depth (in.)
8
Width (in.)
16
Cabinet Depth
4 3/8 in
Overall Depth
8 in
Mirror Depth
1/4 in
Mirror Width
15 1/2 in
Mirror Height
33 1/8 in

Details

Item
Medicine Cabinet
Type
Surface Mount
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Number of Shelves
3
Mounting Type
Surface Mounted
Number of Doors
1
Includes
(3) Glass Shelves, Integral Light Fixture
Shape
Rectangular
Lamp Type
Not Included
Hinge Style
Full Length Piano Hinge
Door Swing
Left
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Bulb Type
Standard
Mirror Style
Bright Annealed Stainless Steel Frame
Power Source
Electric Hardwired
ADA Compliant
No
Wattage
40 W
Resistance Properties
Rust Resistant
Includes Lamps
Yes
Frame Finish
Bright Annealed
Frame Material
Stainless Steel

Description

Medicine Cabinet, ADA Compliant No, Cabinet Depth 4 3/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Yes, Lamp Type Not Included, Mirror Depth 1/4 in, Mirror Height 33 1/8 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 8 in, Overall Height 33 5/8 in, Overall Width 16 in, Power Source Electric Hardwired, Product Type Medicine Cabinet, Shape Rectangular, Includes (3) Glass Shelves, Integral Light Fixture, Mounting Type Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.