Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet

  • Mfr # 177PE

  • Zoro # G7577339


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Depth
4.5
Mounting Type
Recessed
Height
36
Material
20 Gauge White Baked Enamel Steel
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177PE
Zoro #
G7577339
UPC #
691964001860
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
16" x 36" x 4 1/2"
Depth
4.5
Height
36
Width
16
Manufacturers Warranty Length
1 Year

Details

Item
Medicine Cabinet
Mounting Type
Recessed
Material
20 Gauge White Baked Enamel Steel
Number of Shelves
4
Wall Opening
14" x 34.25" x 3.125"
Number of Doors
1
Shelf Material
1/4" Tempered Glass
Mirror Style
Polished Edge Mirror
Resistance Type
Rust Resistant
Projection (in.)
1 1/2"
Hinge Style
Full Length Piano Hinge

Description

Deluxe Recssed Plshd Edge Mirror 14x34x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.