Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 36" Euroline Flush Mounted Polished Edge Medicine Cabinet

  • Mfr # 129PE

  • Zoro # G7576690


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Depth
3 5/16"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Flush Mount
Width (In.)
16"
Height (In.)
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129PE
Zoro #
G7576690
UPC #
691964000764
Country of Origin
China

Dimensions

Depth
3 5/16"
Width (In.)
16"
Height (In.)
36"
Manufacturers Warranty Length
1 Year
Height (in.)
36
Depth (in.)
3.3125
Width (in.)
16

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Flush Mount
Item
Medicine Cabinet
Number of Shelves
4
Number of Doors
1
Wall Opening
15" x 34.5" x 3.125"
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Projection (in.)
1/4"
Mirror Style
Polished Edge Mirror
Hinge Style
European style cabinet hinges

Description

Cabinet Hinges Plshd Edge 14 7/8x341/4x31/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.