Zoro Homepage

18" x 24" Accessible Recessed Mounted SS Framed Medicine Cabinet

  • Mfr # 174-HC

  • Zoro # G3630426


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Type
Recessed, Tilting
Body Material
20 Gauge White Baked Enamel Steel
Mirror Surface
Glass
Height (In.)
24"
Depth (In.)
5 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174-HC
Zoro #
G3630426
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
18"
Height (In.)
24"
Depth (In.)
5 5/8"
Overall Height
24 in
Overall Width
18 in
Height (in.)
24
Depth (in.)
5.625
Width (in.)
18
Overall Depth
5 5/8 in
Mirror Depth
1/4 in
Mirror Width
17 1/2 in
Mirror Height
23 1/2 in
Cabinet Depth
3 1/8 in

Details

Item
Medicine Cabinet
Type
Recessed, Tilting
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel
Mirror Surface
Glass
Number of Shelves
3
Mounting Type
Recessed
Number of Doors
1
Standards
ADA Compliant
Includes
Accessible Medicine Cabinet, 3/16 in Plate Glass, (3) 1/4 in Adjustable Glass Shelves, Piano Hinge, Door Catch, Vandalproof Tilt Mirror Hanger, Hd Elbow Hinges w/bullet Type Latch For Hanging
Features
Tilting Mirror Door
Shape
Rectangular
Wall Opening
16" x 22" x 3.125"
Hinge Style
Full Length Piano Hinge
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
ADA Compliant
Yes
Projection (in.)
2 5/8"
Door Swing
Left
Mirror Style
Bright Annealed Stainless Steel Frame
Resistance Properties
Rust Resistant
Frame Finish
Bright Annealed
Frame Material
Stainless Steel

Description

Medicine Cabinet, ADA Compliant Yes, Cabinet Depth 3 1/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 23 1/2 in, Mirror Surface Glass, Mirror Width 17 1/2 in, Overall Depth 5 5/8 in, Overall Height 24 in, Overall Width 18 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features Tilting Mirror Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.