Zoro Homepage

18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet

  • Mfr # 174

  • Zoro # G8456975


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Body Material
20 Gauge White Baked Enamel Steel
Height (In.)
24"
Depth (In.)
4 1/2"
Number of Shelves
3
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174
Zoro #
G8456975
UPC #
691964001587
Country of Origin
China

Dimensions

Width (In.)
18"
Height (In.)
24"
Depth (In.)
4 1/2"
Depth (in.)
4.5
Width (in.)
18
Height (in.)
24

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Number of Shelves
3
Mounting Type
Recessed
Number of Doors
1
Wall Opening
16" x 22.25" x 3.125"
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Mirror Style
Bright Annealed Stainless Steel Frame
Resistance Type
Rust Resistant
Projection (in.)
1 1/2"
Product Type
Cabinet,Recessed,Stnlss Steel,18"Wx24"H

Description

Cabinet,Recessed,Stnlss Steel,18 In.Wx24 In.H, Width (In.) 18 in, Height (In.) 24 in, Depth (In.) 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.