
18" x 24" Deluxe Surface Mounted Beveled Edge Medicine Cabinet
Mfr # 174BV-SM
Zoro # G7577147
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Number of Doors
1
Depth
4 1/4"
Mounting Type
Surface Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174BV-SM
Zoro #
G7577147
UPC #
691964001631
Country of Origin
China
Dimensions
Width
18"
Height
24"
Depth
4 1/4"
Manufacturers Warranty Length
1 Year
Details
Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Number of Doors
1
Item
Medicine Cabinet
Mounting Type
Surface Mounted
Cabinet Door Type
Beveled Edge
Mirror Style
Beveled Edge Mirror
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Description
Deluxe Surface Mtd Bevld Mirror 16x22x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.