Zoro Homepage

18" x 24" Euroline Surface Mounted Beveled Edge Medicine Cabinet

  • Mfr # 127PE-SM

  • Zoro # G7576709


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Depth
3 1/4"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Width (In.)
18"
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127PE-SM
Zoro #
G7576709
UPC #
691964010640
Country of Origin
China

Dimensions

Depth
3 1/4"
Height (In.)
24"
Width (In.)
18"
Manufacturers Warranty Length
1 Year
Depth (in.)
3.25
Height (in.)
24
Width (in.)
18

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Item
Medicine Cabinet
Number of Shelves
3
Number of Doors
1
Wall Opening
12 1/2" x 34 1/2" x 3 1/8"
Shelf Material
1/4" Tempered Glass
Mirror Style
Polished Edge Mirror
Hinge Style
European style cabinet hinges
Resistance Type
Rust Resistant

Description

Surface Mtd Euroline-Polish Edge Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.