18" x 30 1/4" Surface Mounted Theft Proof Mirror
Mfr # TPM-1830
Zoro # G3630094
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Type
Channel Framed, Theftproof
Depth
1/2"
Body Material
Galvanized Stainless Steel
Frame
Stainless Steel
Mounting Type
Theft Proof Surface Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM-1830
Zoro #
G3630094
UPC #
-
Country of Origin
China
Dimensions
Depth
1/2"
Height (In.)
30 1/4"
Depth (In.)
1/2 in
Width (In.)
18"
Overall Height
30 1/2 in
Thickness
1/4 in
Overall Width
18 in
Height (in.)
30.25
Width (in.)
18
Depth (in.)
0.5
Overall Depth
1/2 in
Description
Washroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 30 1/2 in, Overall Width 18 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Galvanized Steel, Includes Mounting Hardware Yes, Overall Depth 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.