Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" x 30" Deluxe Recessed Mounted Polished Edge Medicine Cabinet

  • Mfr # 181PE

  • Zoro # G7577591


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Height
30
Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Width
18
Depth
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181PE
Zoro #
G7577591
UPC #
691964002065
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
18" x 30" x 4 1/2"
Height
30
Width
18
Depth
4.5
Manufacturers Warranty Length
1 Year

Details

Item
Medicine Cabinet
Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Number of Shelves
3
Wall Opening
16" x 28.25" x 3.125"
Mirror Style
Polished Edge Mirror
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Projection (in.)
1 1/2"
Number of Doors
1
Hinge Style
Full Length Piano Hinge

Description

Deluxe Recssed Plshd Edge Mirror 16x28x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.