Zoro Homepage

18" x 36 1/4" Surface Mounted Theft Proof Mirror

  • Mfr # TPM-1836

  • Zoro # G4292793


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Type
Channel Framed, Theftproof
Depth
1/2"
Body Material
Galvanized Stainless Steel
Frame
Stainless Steel Frame
Mounting Type
Theft Proof Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM-1836
Zoro #
G4292793
UPC #
-
Country of Origin
China

Dimensions

Depth
1/2"
Depth (In.)
1/2 in
Width (In.)
18"
Height (In.)
36 1/2"
Overall Height
36 1/2 in
Thickness
1/4 in
Overall Width
18 in
Height (in.)
36.25
Width (in.)
18
Depth (in.)
0.5
Overall Depth
1/2 in

Details

Type
Channel Framed, Theftproof
Body Material
Galvanized Stainless Steel
Frame
Stainless Steel Frame
Mounting Type
Theft Proof Surface Mounted
Item
Washroom Mirror
Mirror Surface
Glass
Shape
Rectangular
Includes
Mounting hardware
Housing Material
Stainless steel channel framed mirror 1/2" rolled formed channel frame with mitered corners
Product Type
Bathroom Mirror
Mirror Style
3/16" thick electrocopper plated mirror
Resistance Type
Rust Proof
Resistance Properties
Rust Resistant
Includes Lamps
No
Mirror Type
With Frame
Tilt Type
Not Tilted
Includes Mounting Hardware
Yes
Frame Finish
Bright Annealed
ADA Compliant
Yes
Frame Material
Galvanized Steel

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 1/2 in, Overall Width 18 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant ADA Compliant, Product Type Bathroom Mirror, Frame Material Galvanized Steel, Includes Mounting Hardware Yes, Overall Depth 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.