Zoro Homepage

18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet

  • Mfr # 178

  • Zoro # G4292845


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Type
Recessed
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Depth (In.)
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178
Zoro #
G4292845
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
18"
Height (In.)
36"
Depth (In.)
4 1/2"
Overall Width
18 in
Overall Height
36 in
Depth (in.)
4.5
Width (in.)
18
Height (in.)
36
Overall Depth
4 1/2 in
Mirror Height
35 1/2 in
Mirror Depth
1/4 in
Mirror Width
17 1/2 in
Cabinet Depth
3 1/8 in

Details

Item
Medicine Cabinet
Type
Recessed
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Number of Shelves
4
Mounting Type
Recessed
Number of Doors
1
Includes
4 Glass Shelves
Shape
Rectangular
Features
Full Length Piano Hinges, Tempered Glass Shelves
Wall Opening
16" x 34.25" x 3.125"
Projection (in.)
1 1/2"
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Mirror Style
Bright Annealed Stainless Steel Frame
Resistance Type
Rust Resistant
Frame Material
Stainless Steel
Frame Finish
Bright Annealed
Resistance Properties
Rust Resistant
ADA Compliant
Yes

Description

Medicine Cabinet, ADA Compliant ADA Compliant, Cabinet Depth 3 1/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 35 1/2 in, Mirror Surface Glass, Mirror Width 17 1/2 in, Overall Depth 4 1/2 in, Overall Height 36 in, Overall Width 18 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features Full Length Piano Hinges, Tempered Glass Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.