Zoro Homepage

18" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet

  • Mfr # 131BV

  • Zoro # G8457097


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Depth
3 5/16"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Flush Mount
Mirror Surface
Glass
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131BV
Zoro #
G8457097
UPC #
691964000832
Country of Origin
China

Dimensions

Depth
3 5/16"
Height (In.)
36"
Depth (In.)
3 5/16 in
Width (In.)
18"
Overall Height
36 in
Overall Width
18 in
Manufacturers Warranty Length
1 Year
Width (in.)
18
Height (in.)
36
Depth (in.)
3.3125
Mirror Height
35 1/2 in
Overall Depth
3 3/8 in
Cabinet Depth
3 1/8 in
Mirror Width
17 1/2 in
Mirror Depth
1/4 in

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Flush Mount
Item
Medicine Cabinet
Mirror Surface
Glass
Shape
Rectangular
Features
European Style Hinging
Number of Shelves
4
Wall Opening
17" x 34.5" x 3.125"
Number of Doors
1
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Projection (in.)
1/4"
Hinge Style
European style cabinet hinges
Mirror Style
Beveled Edge Mirror
Resistance Properties
Rust Resistant
ADA Compliant
Yes

Description

Medicine Cabinet, ADA Compliant ADA Compliant, Cabinet Depth 3 1/8 in, Frame Finish Not Applicable, Frame Material Not Applicable, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 35 1/2 in, Mirror Surface Glass, Mirror Width 17 1/2 in, Overall Depth 3 3/8 in, Overall Height 36 in, Overall Width 18 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features European Style Hinging, Mounting Type Recessed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.