Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 x 36" Euroline II Flush Mounted Polished Edge Medicine Cabinet

  • Mfr # 131PE-MI

  • Zoro # G8457115


product price: $275.60
/ea
Free Shipping & Returns

Key Features

Depth
3 5/16"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Flush Mount
Width (In.)
18"
Height (In.)
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131PE-MI
Zoro #
G8457115
UPC #
691964000870
Country of Origin
China

Dimensions

Depth
3 5/16"
Width (In.)
18"
Height (In.)
36"
Manufacturers Warranty Length
1 Year
Height (in.)
36
Width (in.)
18
Depth (in.)
3.325

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Flush Mount
Item
Medicine Cabinet
Number of Shelves
4
Wall Opening
17" x 34.5" x 3.125"
Product Type
Cabinet Mirror,Polshd,Recessed,18"Wx36"H
Mirror Style
Polished Edge Mirror
Resistance Type
Rust Resistant
Number of Doors
1
Shelf Material
1/4" Tempered Glass
Mirrored Interior?
Yes
Hinge Style
European style cabinet hinges
Projection (in.)
1/4"

Description

Cabinet Mirror,Polshd,Recessed,18 In.Wx36 In.H, Width (In.) 18 in, Height (In.) 36 in, Depth (In.) 3 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.