Zoro Homepage

18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet

  • Mfr # 131-SM

  • Zoro # G8457088


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Body Material
20 Gauge White Baked Enamel Steel
Height (In.)
36"
Depth (In.)
3 1/4"
Number of Shelves
4
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-SM
Zoro #
G8457088
UPC #
691964000825
Country of Origin
China

Dimensions

Width (In.)
18"
Height (In.)
36"
Depth (In.)
3 1/4"
Depth (in.)
3.25
Height (in.)
36
Width (in.)
18

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Number of Shelves
4
Mounting Type
Surface Mount
Number of Doors
1
Hinge Style
European style cabinet hinges
Resistance Type
Rust Resistant
Mirror Style
Bright Annealed Stainless Steel Frame
Shelf Material
1/4" Tempered Glass
Product Type
Medicine Cabinet,Recessed,18" W x 36" H

Description

Medicine Cabinet,Recessed,18 In. W x 36 In. H, Width (In.) 18 in, Height (In.) 36 in, Depth (In.) 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.