Zoro Homepage

18" x 36" Surface Mounted Fixed Tilt Washroom Mirror

  • Mfr # FTM-1836

  • Zoro # G5409731


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed Tilt
Depth
4"
Body Material
Type 304 heavy 20 gauge satin stainless steel
Frame
Stainless Steel
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTM-1836
Zoro #
G5409731
UPC #
-
Country of Origin
China

Dimensions

Depth
4"
Depth (In.)
4 in
Width (In.)
18"
Height (In.)
36"
Thickness
1/4 in
Overall Width
18 in
Overall Height
36 in
Height (in.)
36
Width (in.)
18
Depth (in.)
4
Overall Depth
4 in

Description

Washroom Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 18 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 4 in, Resistance Properties Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.