Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" x 42" Euroline Flush Mounted Polished Edge Medicine Cabinet

  • Mfr # 133PE

  • Zoro # G7576611


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Depth
3 5/16"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Flush Mount
Height (In.)
42"
Width (In.)
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133PE
Zoro #
G7576611
UPC #
691964000993
Country of Origin
China

Dimensions

Depth
3 5/16"
Height (In.)
42"
Width (In.)
18"
Manufacturers Warranty Length
1 Year
Height (in.)
42
Width (in.)
18
Depth (in.)
3.3125

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Flush Mount
Item
Medicine Cabinet
Number of Shelves
4
Number of Doors
1
Wall Opening
17" x 40.5" x 3.125"
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
Hinge Style
European style cabinet hinges
Projection (in.)
1/4"
Mirror Style
Polished Edge Mirror

Description

Cabinet Hinges Plshd Edge 16 7/8x401/4x31/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.