Zoro Homepage

18" x 42" Euroline Flush Mounted SS Framed Medicine Cabinet

  • Mfr # 133

  • Zoro # G7576182


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
5
Number of Doors
1
Height
42"
Depth
3 5/16"
Material
20 Gauge White Baked Enamel Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133
Zoro #
G7576182
UPC #
691964000931
Country of Origin
China

Dimensions

Height
42"
Depth
3 5/16"
Width
18"
Manufacturers Warranty Length
1 Year
Overall Size
18" x 42" x 3-5/16"

Details

Item
Medicine Cabinet
Number of Shelves
5
Mounting Type
Flush Mount
Number of Doors
1
Material
20 Gauge White Baked Enamel Steel
Cabinet Door Type
Stainless Steel Frame
Wall Opening
17" x 40.5" x 3.125"
Mirror Style
Bright Annealed Stainless Steel Frame
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
Projection (in.)
1/4"
Hinge Style
European style cabinet hinges
Mount Type
Flush Mount

Description

Flush Mntd Cabinet Hinges 16 7/8x401/4x3 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.