Zoro Homepage

20" x 26" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet

  • Mfr # 176BV

  • Zoro # G7577320


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
20 Gauge White Baked Enamel Steel
Height
26
Width
20
Depth
4.5
Mounting Type
Recessed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176BV
Zoro #
G7577320
UPC #
691964001785
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
20" x 26" x 4 1/2"
Height
26
Width
20
Depth
4.5
Manufacturers Warranty Length
1 Year

Details

Item
Medicine Cabinet
Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Number of Shelves
3
Wall Opening
18" x 24.25" x 3.125"
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Number of Doors
1
Projection (in.)
1 1/2"
Mirror Style
Beveled Edge Mirror
Resistance Type
Rust Resistant

Description

Deluxe RecessedBeveled Edge Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.