Zoro Homepage

20" x 26" Surface Mounted/Recessed Polished Edge Medicine Cabinet

  • Mfr # AL-2026PE

  • Zoro # G8457456


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Depth
5 1/4"
Body Material
Satin anodized aluminum
Mounting Type
Surface Mounted or Recessed
Width (In.)
20"
Height (In.)
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-2026PE
Zoro #
G8457456
UPC #
691964010541
Country of Origin
China

Dimensions

Depth
5 1/4"
Width (In.)
20"
Height (In.)
26"
Manufacturers Warranty Length
1 Year
Width (in.)
20
Depth (in.)
5.25
Height (in.)
26

Details

Body Material
Satin anodized aluminum
Mounting Type
Surface Mounted or Recessed
Item
Medicine Cabinet
Number of Shelves
3
Wall Opening
19.625" x 25.5" x 4.125"
Hinge Style
Heavy duty cabinet hinges
Projection (in.)
1 1/4"
Number of Doors
1
Mirror Style
Polished Edge Mirror
Resistance Type
Rust Proof
Mirrored Interior?
Yes
Shelf Material
Tempered Glass

Description

Cabinet,Aluminium,Polishd Edge,20 In.Wx26 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.