Zoro Homepage

20" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet

  • Mfr # 182

  • Zoro # G8456981


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Body Material
20 Gauge White Baked Enamel Steel
Height (In.)
30"
Depth (In.)
4 1/2"
Number of Shelves
3
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182
Zoro #
G8456981
UPC #
691964002102
Country of Origin
China

Dimensions

Width (In.)
20"
Height (In.)
30"
Depth (In.)
4 1/2"
Depth (in.)
4.5
Width (in.)
20
Height (in.)
30

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Number of Shelves
3
Mounting Type
Recessed
Number of Doors
1
Wall Opening
18" x 28.25" x 3.125"
Projection (in.)
1 1/2"
Hinge Style
Full Length Piano Hinge
Mirror Style
Bright Annealed Stainless Steel Frame
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Product Type
Cabinet,Recessed,Stnlss Steel,20"Wx30"H

Description

Cabinet,Recessed,Stnlss Steel,20 In.Wx30 In.H, Width (In.) 20 in, Height (In.) 30 in, Depth (In.) 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.