Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet

  • Mfr # SDL-2419

  • Zoro # G3641477


product price: $304.49
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
Width (In.)
24 in
Body Material
26 Gauge White Baked Enamel Steel trimmed in Bright Annealed Stainless Steel
Frame
Chrome
Mirror Surface
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL-2419
Zoro #
G3641477
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
24 in
Height (In.)
19 1/2 in
Depth (In.)
7 1/2 in
Overall Height
19 1/2 in
Overall Width
24 in
Width (in.)
24
Height (in.)
19.5
Cabinet Body Depth
4.5
Depth (in.)
7.5
Overall Depth
7 1/2 in
Mirror Depth
1/8 in
Mirror Width
24 in
Mirror Height
19 1/2 in
Cabinet Depth
4 1/2 in

Details

Item
Medicine Cabinet
Type
Surface Mount
Body Material
26 Gauge White Baked Enamel Steel trimmed in Bright Annealed Stainless Steel
Frame
Chrome
Mirror Surface
Glass
Number of Shelves
1
Mounting Type
Surface Mounted
Number of Doors
2
Includes
Integral Light Fixture, Sliding 1/8 in Mirror Doors, Switch
Shape
Rectangular
Lamp Type
Not Included
Bulb Type
Standard
Mirror Style
Polished Edge Mirror
Track System
Integral PVC Track System
Resistance Type
Rust Resistant
Shelf Material
White Baked Enamel Steel
Door Style
Sliding Plate Glass Doors
Wattage
40 W
Resistance Properties
Rust Resistant
Frame Material
Stainless Steel
ADA Compliant
No
Frame Finish
Bright Annealed
Power Source
Electric Hardwired
Includes Lamps
Yes

Description

Medicine Cabinet, ADA Compliant Not ADA Compliant, Cabinet Depth 4 1/2 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Yes, Lamp Type Not Included, Mirror Depth 1/8 in, Mirror Height 19 1/2 in, Mirror Surface Glass, Mirror Width 24 in, Overall Depth 7 1/2 in, Overall Height 19 1/2 in, Overall Width 24 in, Power Source Electric Hardwired, Product Type Medicine Cabinet, Shape Rectangular, Includes Integral Light Fixture, Sliding 1/8 in Mirror Doors, Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.