Zoro Homepage

24" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet

  • Mfr # 184

  • Zoro # G7576191


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
24
Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Depth
4.5
Height
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184
Zoro #
G7576191
UPC #
691964002126
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
24" x 24" x 4 1/2"
Width
24
Depth
4.5
Height
24
Manufacturers Warranty Length
1 Year

Details

Item
Medicine Cabinet
Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Number of Shelves
3
Wall Opening
22" x 22.25" x 3.125"
Shelf Material
1/4" Tempered Glass
Projection (in.)
1 1/2"
Number of Doors
1
Hinge Style
Full Length Piano Hinge
Mirror Style
Bright Annealed Stainless Steel Frame
Resistance Type
Rust Resistant

Description

Dlxe Recessed SS Framed Cabinet 22x22x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.