Zoro Homepage

24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet

  • Mfr # 190BV

  • Zoro # G8456966


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Depth
4 1/2"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Height (In.)
30"
Width (In.)
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190BV
Zoro #
G8456966
UPC #
691964002188
Country of Origin
China

Dimensions

Depth
4 1/2"
Height (In.)
30"
Width (In.)
24"
Manufacturers Warranty Length
1 Year
Height (in.)
30
Width (in.)
24
Depth (in.)
4.5

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Item
Medicine Cabinet
Number of Shelves
4
Wall Opening
22" x 28.25" x 3.125"
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
Number of Doors
1
Mirror Style
Beveled Edge Mirror
Projection (in.)
1 1/2"
Hinge Style
Full Length Piano Hinge

Description

Cabinet,Recessed,Beveled,24 In. W x 30 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.